HD80B17F X 2-5/16
Description
HD80B17 X 2-5/16 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2-5/16IN BORE
Part # HD80B17F X 2-5/16
BDI # 21972943
2082B30 2-5/16 NO KW
Description
2082B30 2-5/16 NO KW RLR CHAIN SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA
Part # 2082B30 2-5/16 NO KW
BDI # 21552474
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
BDI # 23585152
DS80A20H 2-5/16 NO KEY/SS
Description
DS80A20H 2-5/16 NO KEY/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # DS80A20H 2-5/16 NO KEY/SS
BDI # 21516446
NA4GJ7-37-LK
Description
NA4GJ7-37-LK FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GJ7-37-LK
BDI # 20882619