H180B17 X 3-1/2 KW 2SS
Description
180B17H X 3-1/2 KW 2SS ROLLER CHAIN SPKT ; 17 HARDNED TEEH 3-1/2" BORE KEYWAY
Part # H180B17 X 3-1/2 KW 2SS
BDI # 24088063
H160B15 X 3-1/2 KW 2SS
Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE
Part # H160B15 X 3-1/2 KW 2SS
BDI # 23237935
200B19 X 3-1/2 7/8 KW
Description
200B19 X 3-1/2 7/8 KW RLR CHAIN SPRKT ; 3-1/2" BORE 19T CHAIN NO. 200
Part # 200B19 X 3-1/2 7/8 KW
BDI # 23906673
H120B14F X 3-1/2
Description
H120B14 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 14 TEETH TYPE B 3-1/2IN BORE
Part # H120B14F X 3-1/2
BDI # 21971652
H120B18F X 3-1/2
Description
H120B18 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH TYPE B 3-1/2IN BORE
Part # H120B18F X 3-1/2
BDI # 21971680