ECBI-112618 CAM/C4W33
Description
ECBI-112618 CAM/C4W33 SPHR ROLLER BRG
Part # ECBI-112618 CAM/C4W33
BDI # 1260677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
26250KEMW33W40IC4
Description
26250KEMW33W40IC4 ; SPHERICAL ROLLER BEARING
Part # 26250KEMW33W40IC4
BDI # 20352139
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Outside Diameter - Millimeter:
380
Bore - Millimeter:
250
Bore - Inch:
9.843
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X353005 (1) | Y353005 (1)
Basic Number:
353005
Precision Class:
Standard
M249746TD-3
Description
M249746TD-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Part # M249746TD-3
BDI # 1365843
Features
Component:
Double Cone
Width - Millimeter:
139.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | Tapered Bore
Precision Class:
Class 3
Basic Number:
M249746TD #3
M249746TD-90068
Description
M249746TD-90068 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Part # M249746TD-90068
BDI # 1365844
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Bore - Millimeter:
252.425
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Global Part Number GPN:
660141
Assembly Components:
M249746TD (1) | M249710 (2) | M249710EA (1)
Basic Number:
M249746
Precision Class:
Standard