D200B25 X 3-15/16 1X1/2IN KW MTO
Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T
Part # D200B25 X 3-15/16 1X1/2IN KW MTO
BDI # 25199648
D120C45 3-15/16 5IN LTB
Description
D120C45 3-15/16 5IN LTB SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D120C45 3-15/16 5IN LTB
BDI # 21515977
12018 3 15/16
Description
12018 3 15/16 CHAIN CPLG HUB ; 120 CHAIN 18 TEETH
Part # 12018 3 15/16
BDI # 615217
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT
Description
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT ; CHAIN SPROCKET
Part # H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT
BDI # 25170673
D140C45 X 3-15/16 KW 2SS
Description
D140C45X3-15/16KW 2SS RLR CHAIN SPROCKET ; 3-15/16" BORE 45T CHAIN NO.140
Part # D140C45 X 3-15/16 KW 2SS
BDI # 23824974