D100B16 X 3 3/16 KW SS
Description
D100B16 X 3 3/16 KW SS CHAIN SPROCKET ; 100CHAIN 16T
Part # D100B16 X 3 3/16 KW SS
BDI # 23774665
H120B13F X 3-3/16
Description
H120B13 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 3-3/16IN BORE
Part # H120B13F X 3-3/16
BDI # 21971642
H120B15F X 3-3/16
Description
H120B15 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 3-3/16IN BORE
Part # H120B15F X 3-3/16
BDI # 21971664
HD140B20F X 3-3/16
Description
HD140B20 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B20F X 3-3/16
BDI # 21972814
HD140B26F X 3-3/16
Description
HD140B26 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B26F X 3-3/16
BDI # 21972857