19H150 X 7/8 KWSS
Description
19H150 X 7/8 KWSS CHAIN SPROCKET
Part # 19H150 X 7/8 KWSS
BDI # 26492674
19H150 X 35MM 10MM X 3.3MM KW SS
Description
19H150 X 35MM 10MM X 3.3MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 35MM 10MM X 3.3MM KW SS
BDI # 26492680
19H150 X 22MM 6MM X 2.8MM KW SS
Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 22MM 6MM X 2.8MM KW SS
BDI # 26492681
40BB17NM 1/2
Description
40BB17NM 1/2 IDLER SPROCKET ; IDLER 1/2" BORE 40 CHAIN SIZE 17T
Part # 40BB17NM 1/2
BDI # 619486
40BB17H X 1/2IN
Description
40BB17H X 1/2IN CHAIN SPROCKET ; 40CHAIN 17T
Part # 40BB17H X 1/2IN
BDI # 24856476