Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 71

Next

Compare
ES50 ELEMENT OMEGA

COMPARE

ES50 ELEMENT OMEGA

Description
ES50 ELEMENT OMEGA

REXNORD

Part # ES50 ELEMENT OMEGA

BDI # 18143514

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
40BTL70H

COMPARE

40BTL70H

Description
40BTL70H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 40BTL70H

BDI # 17159400

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.433
Other Features: Taper Lock Bushing
Global Part Number GPN: 38096
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
T100B26H

COMPARE

T100B26H

Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B26H

BDI # 17160095

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.045
Global Part Number GPN: 572508
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
16A34

COMPARE

16A34

Description
16A34 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 16A34

BDI # 23072550

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B56F X 2-1/4

COMPARE

H50B56F X 2-1/4

Description
H50B56F X 2-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 2-3/4" BORE 56-TEETH

TSUBAKI

Part # H50B56F X 2-1/4

BDI # 21525174

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.147

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.504
Pitch Diameter - Millimeter: 283.13
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY