CIC3-S6 1-1/2IN 316SS
Description
CIC3-S6 1-1/2IN 316SS COLLAR ; INTERNAL
Part # CIC3-S6 1-1/2IN 316SS
BDI # 24102594
CE3BB-P-SS
Description
CE3BB-P-SS END SHAFT ; 1.5" BORE 9" LG 304SS
Part # CE3BB-P-SS
BDI # 23183313
2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT
Description
2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT ; W/ 3-1/4" KEY SEAT STD 2-HOLE DRILLING
Part # 2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT
BDI # 24754609
CE3BB-SS 1-1/2IN X 8-1/4IN
Description
CE3BB-SS 1-1/2IN X 8-1/4IN END SHAFT
Part # CE3BB-SS 1-1/2IN X 8-1/4IN
BDI # 24715986
1CD3BB-P-S6 1-1/2INX12-3/8IN DRV SHFT
Description
1CD3BB-P-S6 1-1/2INX12-3/8IN DRV SHFT
Part # 1CD3BB-P-S6 1-1/2INX12-3/8IN DRV SHFT
BDI # 24102693