20517478
圆锥滚子轴承总成
TIMKEN
TIMKEN
TIM 30215-9X025
TIMKEN TIMKEN
描述
重复 1424368 不使用 ; 轴承/圆锥滚子轴承
Tapered Roller Bearing Assembly; 75MM Bore; 130MM Outside Diameter; 27.25MM Assembly Width; Steel Cage Material; Single Row; 1 Single Cone; 1 Single Cup
制造商部件号
30215-9X025
BDI部件号
20517478
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E9%94%A5%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF%E6%80%BB%E6%88%90/TIM-30215-9X025/p/20517478
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04334
名称
Bearing
关键字串
Tapered
产品明细
Tapered Roller Bearing Assembly
产品规格
75MM Bore; 130MM Outside Diameter; 27.25MM Assembly Width; Steel Cage Material; Single Row; 1 Single Cone; 1 Single Cup
详细描述
Tapered Roller Bearing Assembly; 75MM Bore; 130MM Outside Diameter; 27.25MM Assembly Width; Steel Cage Material; Single Row; 1 Single Cone; 1 Single Cup