https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167753-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhREpqTDJobU5DOHhNREk1TmpFNE5UQXlPRFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjM05UTmZNekF3ZURNd01DNXFjR2N8OTc5YTEwMjRhOTNlYzViMzU3MzBmM2IxZTYxNGVkZGM1MTEyMjViYzBhZDk5ODMxODY2YjY1NTM4YThhNTYwMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167753-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhREpqTDJobU5DOHhNREk1TmpFNE5UQXlPRFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjM05UTmZNekF3ZURNd01DNXFjR2N8OTc5YTEwMjRhOTNlYzViMzU3MzBmM2IxZTYxNGVkZGM1MTEyMjViYzBhZDk5ODMxODY2YjY1NTM4YThhNTYwMg
25167753
Janitorial And Sanitation
SANITARY SOLUTIONS
SANITARY SOLUTIONS
SS54ILSG-1.5-316L
SANITARY SOLUTIONS SANITARY SOLUTIONS
Description
SS54ILSG-1.5-316L 1.5 INLINE SIGHT GLASS
Sight Glass; Inline; 1-1/2" Nominal Size; 1.37" Inside Diameter; 1.988" Outside Diameter; 5.374" Length; 316L Stainless Steel
Part #
SS54ILSG-1.5-316L
BDI #
25167753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Janitorial-And-Sanitation/SS54ILSG-1-5-316L/p/25167753
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141746
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7020.00.19.00
Noun
Glass
Keyword String
Sight
Manufacturer URL
https://www.sanitarysolutions.com
Product Detail
Sight Glass
Product Specification
Inline; 1-1/2" Nominal Size; 1.37" Inside Diameter; 1.988" Outside Diameter; 5.374" Length; 316L Stainless Steel
Long Description
Sight Glass; Inline; 1-1/2" Nominal Size; 1.37" Inside Diameter; 1.988" Outside Diameter; 5.374" Length; 316L Stainless Steel

