Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS7MP2-316L https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167667-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODV8aW1hZ2UvanBlZ3xhREZqTDJobFlTOHhNREk1TmpFNE1EZ3dNVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjMk5qZGZNekF3ZURNd01DNXFjR2N8MWQ2YWIwMDVhMWMyZWVjM2UyYWIwYWVhNjVlMTQxZDhjNjU1MmZlN2E4MWRlMDU4NTMwNTk2MGExNTYzM2FhMg
25167667 Janitorial And Sanitation 

SANITARY SOLUTIONS SANITARY SOLUTIONS

SS7MP2-316L

Description

SS7MP2-316L CLAMP TEE ; 2IN

Clamp Tee; 2" Tube Outside Diameter; 7" Length; 316L Stainless Steel; Polish ID/OD

Part #

SS7MP2-316L

BDI #
25167667

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SANITARY SOLUTIONS
Minimum Buy Quantity
N/A
UNSPSC
27121702
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Tee
Keyword String
Clamp
Manufacturer URL
https://www.sanitarysolutions.com
Weight / LBS
1.35
Product Detail
Clamp Tee
Product Specification
2" Tube Outside Diameter; 7" Length; 316L Stainless Steel; Polish ID/OD
Long Description
Clamp Tee; 2" Tube Outside Diameter; 7" Length; 316L Stainless Steel; Polish ID/OD