20438516
Welding
KLEIN TOOLS
KLEIN TOOLS
5471FR
KLEIN TOOLS KLEIN TOOLS
Description
5471FR ELECTRODE BAG ; FLAME-RESISTANT
Rod Holder; Black Color; 12" Nominal Length; Number 4 Canvas Material; Flame Resistance; 15-1/2" Maximum Size Electrode Handled; 12" Minimum Size Electrode Handled; Flame-Resistant Electrode Bag Type; 2 1/2 Diameter in Nominal Width
Part #
5471FR
BDI #
20438516

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Welding/5471FR/p/20438516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0092644555305
Product Group - BDI
G00268
Noun
Holder
Weight / LBS
0.25
Product Detail
Rod Holder
Product Specification
Black Color; 12" Nominal Length; Number 4 Canvas Material; Flame Resistance; 15-1/2" Maximum Size Electrode Handled; 12" Minimum Size Electrode Handled; Flame-Resistant Electrode Bag Type; 2 1/2 Diameter in Nominal Width
Long Description
Rod Holder; Black Color; 12" Nominal Length; Number 4 Canvas Material; Flame Resistance; 15-1/2" Maximum Size Electrode Handled; 12" Minimum Size Electrode Handled; Flame-Resistant Electrode Bag Type; 2 1/2 Diameter in Nominal Width