Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

051141-27701 https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-051141-27702-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzh8aW1hZ2UvanBlZ3xhR1pqTDJoak15OHhNRFF5TURBME5UVXhNamN6TkM5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBMU1URTBNVjh5Tnpjd01sOHpNREI0TXpBd0xtcHdad3xhZGQ4OTQ4NThjNWE0NjRiYzgyMjViOWYwYzExNGViYTdkZDQ2YzZkMDc1NmNlODU0YWMwZTU4MzcxNzhlNmZi
1380066 Abrasives 

3M 3M

051141-27701

Description

051141-27701 CUBITRON DISC ; ROLOC 36 GRIT

Coated Disc Abrasive; Precision Shaped Ceramic Abrasive Material; Cubitron Abrasive Trade Name; 1/4–20 Arbor Thread - TPI or Pitch; Polyester Cloth Body Material; Precision-Shaped Grain Bond; Red Color; 2" Nominal Diameter; 36 Grit; Roloc TR Plastic Button Mounting; 20000 RPM Maximum Speed; 984F Style; Roloc Disc Type; For All Metal Applicable Material; For Blending, Finishing, Grinding and Deburring Application; For Used With Disc Sander; 3M Abrasive

Part #

051141-27701

BDI #
1380066

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
EAN
0051141277011
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Disc
Manufacturer URL
https://www.3m.com
Product Detail
Coated Disc Abrasive
Product Specification
Precision Shaped Ceramic Abrasive Material; Cubitron Abrasive Trade Name; 1/4–20 Arbor Thread - TPI or Pitch; Polyester Cloth Body Material; Precision-Shaped Grain Bond; Red Color; 2" Nominal Diameter; 36 Grit; Roloc TR Plastic Button Mounting; 20000 RPM Maximum Speed; 984F Style; Roloc Disc Type
Long Description
Coated Disc Abrasive; Precision Shaped Ceramic Abrasive Material; Cubitron Abrasive Trade Name; 1/4–20 Arbor Thread - TPI or Pitch; Polyester Cloth Body Material; Precision-Shaped Grain Bond; Red Color; 2" Nominal Diameter; 36 Grit; Roloc TR Plastic Button Mounting; 20000 RPM Maximum Speed; 984F Style; Roloc Disc Type; For All Metal Applicable Material; For Blending, Finishing, Grinding and Deburring Application; For Used With Disc Sander; 3M Abrasive