1380487
Abrasives
3M
3M
051141-30989
3M 3M
Description
051141-30989 FLAP DISC ; 577F 60 T29 4-1/2" X 7/8"
Flap Disc; 577F Coated Type 29 Alumina Zirconia Green Flap Disc-60 Grit-Medium; 4-1/2" Dia X 7/8" Center Hole
Part #
051141-30989
BDI #
1380487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Abrasives/051141-30989/p/1380487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0
EAN
0051141309897
Product Group - BDI
G00100
Noun
Disc
Keyword String
Flap
Product Detail
Flap Disc
Product Specification
Flap Disc; 577F Coated Type 29 Alumina Zirconia Green Flap Disc-60 Grit-Medium; 4-1/2" Dia X 7/8" Center Hole
Long Description
Flap Disc; 577F Coated Type 29 Alumina Zirconia Green Flap Disc-60 Grit-Medium; 4-1/2" Dia X 7/8" Center Hole