https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834134017-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNTh8aW1hZ2UvanBlZ3xhRE13TDJoaVl5OHhNRFExTVRBNE56YzROakF4TkM5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVE0wTURFM1h6RmZNekF3ZURNd01DNXFjR2N8NGQ1ODE4OTU1NDYyOTJjZGQxMmYyYjAxMzFkMmQ1ZTY4MjdjMDFlMDg2ZDNjNDIxOGE3NzgyYzk3YTJhMTI0Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834134017-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNTh8aW1hZ2UvanBlZ3xhRE13TDJoaVl5OHhNRFExTVRBNE56YzROakF4TkM5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVE0wTURFM1h6RmZNekF3ZURNd01DNXFjR2N8NGQ1ODE4OTU1NDYyOTJjZGQxMmYyYjAxMzFkMmQ1ZTY4MjdjMDFlMDg2ZDNjNDIxOGE3NzgyYzk3YTJhMTI0Zg
NORTON
NORTON
08834134017
NORTON NORTON
描述
NORTON 08834134017
Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 2-1/2" Nominal Diameter; 120 Grit; 0.57" Nominal Height; 5.5" Nominal Length; 10/Pack Quantity; Medium Roughness Grade; 20000RPM Maximum Speed; 1/2" Nominal Thickness; 5.4" Nominal Width; For Blending/Applying Light Scratch Pattern Application
制造商部件号
08834134017
BDI部件号
18111964
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834134017/p/18111964
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Flap Wheel
重量/磅
0.75
产品明细
Coated Flap Wheel Abrasive
产品规格
1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 2-1/2" Nominal Diameter; 120 Grit; 0.57" Nominal Height; 5.5" Nominal Length; 10/Pack Quantity; Medium Roughness Grade; 20000RPM Maximum Speed; 1/2" Nominal Thickness; 5.4" Nominal Width
详细描述
Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 2-1/2" Nominal Diameter; 120 Grit; 0.57" Nominal Height; 5.5" Nominal Length; 10/Pack Quantity; Medium Roughness Grade; 20000RPM Maximum Speed; 1/2" Nominal Thickness; 5.4" Nominal Width; For Blending/Applying Light Scratch Pattern Application

