

18620491
Abrasives
NORTON
NORTON
08834180232
NORTON NORTON
Description
08834180232 CARTRIDGE ROLL ; 100/PAK 3/8"X1-1/2"X1/8" COARSE GRIT
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 80 Grit; 1/8" Nominal Height; 1-1/2" Nominal Length; 100/Pack Quantity; 3/8" Nominal Width; For Deburring, Blending, Cleaning and Applying a Light Scratch Pattern Application; For Used With M-9 Mandrel
Part #
08834180232
BDI #
18620491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Abrasives/08834180232/p/18620491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Coated Roll
Product Detail
Coated Roll Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Cotton Body Material; 80 Grit; 1/8" Nominal Height; 1-1/2" Nominal Length; 100/Pack Quantity; 3/8" Nominal Width
Long Description
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 80 Grit; 1/8" Nominal Height; 1-1/2" Nominal Length; 100/Pack Quantity; 3/8" Nominal Width; For Deburring, Blending, Cleaning and Applying a Light Scratch Pattern Application; For Used With M-9 Mandrel