对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

08834180308 https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834180308-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMTd8aW1hZ2UvanBlZ3xhREJtTDJneU15OHhNRFExTVRFeU9UZzJNREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVGd3TXpBNFh6RmZNekF3ZURNd01DNXFjR2N8NjQ1ZWNjZDYxYTU1NDg2NWI5NDkxM2FmZWUwOWU2MDNmODEwYjlkOGExYTU1YjNiMTU1YTc3NDkyNTJkZWNjZA
18620516 研磨剂 

NORTON NORTON

08834180308

描述

NORTON 08834180308

Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 80 Grit; 1/8" Nominal Height; 1-1/2" Nominal Length; 100/Pack Quantity; 1/2" Nominal Width; For Deburring, Blending, Cleaning and Applying a Light Scratch Pattern Application; For Used With M-9 Mandrel

制造商部件号

08834180308

BDI部件号
18620516

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Roll
重量/磅
0.013
产品明细
Coated Roll Abrasive
产品规格
Aluminum Oxide Abrasive Material; Cotton Body Material; 80 Grit; 1/8" Nominal Height; 1-1/2" Nominal Length; 100/Pack Quantity; 1/2" Nominal Width
详细描述
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 80 Grit; 1/8" Nominal Height; 1-1/2" Nominal Length; 100/Pack Quantity; 1/2" Nominal Width; For Deburring, Blending, Cleaning and Applying a Light Scratch Pattern Application; For Used With M-9 Mandrel