WALTER SURFACE TECH
WALTER SURFACE TECH
08C452
WALTER SURFACE TECH WALTER SURFACE TECH
Description
08C452 ALLSTEEL XTRA GRINDING WHEEL ; 4-1/2" X 1/8"
Wheel; Cut-Off; 4-1/2" Diameter; 1/8" Thickness; 7/8" Arbor Hole; A30-AS Grit; Type 27; Aluminum Oxide; 13300RPM Speed; Depressed Center; For Cutting Steel and Stainless Steel
Part #
08C452
BDI #
17790977
Details
8.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/08C452/p/17790977
Your Price
$ 8.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191600
Weight / Kilogram
1.821
EAN
0662980229941
Product Group - BDI
G00100
Category - BDI
Unclassified
Harmonized Tariff Code
6804.22.40.00
Noun
Wheel
Manufacturer Item Number
4-1/2X1/8X7/8 ALLSTEEL
Manufacturer Internal Number
08-C 452
Weight / LBS
4.012
Product Detail
Wheel
Product Specification
Cut-Off; 4-1/2" Diameter; 1/8" Thickness; 7/8" Arbor Hole; A30-AS Grit; Type 27; Aluminum Oxide; 13300RPM Speed; Depressed Center; For Cutting Steel and Stainless Steel
Long Description
Wheel; Cut-Off; 4-1/2" Diameter; 1/8" Thickness; 7/8" Arbor Hole; A30-AS Grit; Type 27; Aluminum Oxide; 13300RPM Speed; Depressed Center; For Cutting Steel and Stainless Steel

