

WALTER SURFACE TECH
WALTER SURFACE TECH
15F104
WALTER SURFACE TECH WALTER SURFACE TECH
描述
WALTER SURFACE TECH 15F104
Flap Wheel; Flap Wheel; 2-1/2" Diameter; 1" Width; 1/4" Arbor; 40 Grit; 25000RPM; High Quality Abrasive Grain And Grained Satin Finish; For Die Grinder Flap, Aluminum, Stainless Steel, Steel
制造商部件号
15F104
BDI部件号
17791584
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/15F104/p/17791584
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 40 |
产品详细信息
分类
最低订购量
无
EAN条码
0662980677117
重量 / Kilogram
0.041
Product Group - BDI
G00100
类别 - BDI
Unclassified
名称
Wheel
关键字串
Flap
制造商货号
FLAP WHEEL 11/2x1.Gr40
制造商内部编号
15-F 104
重量/磅
0.09
产品明细
Flap Wheel
产品规格
Flap Wheel; 2-1/2" Diameter; 1" Width; 1/4" Arbor; 40 Grit; 25000RPM; High Quality Abrasive Grain And Grained Satin Finish
详细描述
Flap Wheel; Flap Wheel; 2-1/2" Diameter; 1" Width; 1/4" Arbor; 40 Grit; 25000RPM; High Quality Abrasive Grain And Grained Satin Finish; For Die Grinder Flap, Aluminum, Stainless Steel, Steel