WALTER SURFACE TECH
WALTER SURFACE TECH
15R458
WALTER SURFACE TECH WALTER SURFACE TECH
描述
WALTER SURFACE TECH 15R458
Flap Disc; Flap Disc; ENDURO-FLEX; 4-1/2" Diameter; 7/8" Arbor; 80 Grit; 13300 RPM; Longest Life And Highest Overall Material Removal; 10 Per Package; For Stainless Steel, Steel
制造商部件号
15R458
BDI部件号
17791575
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/15R458/p/17791575
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 5 |
BDI- 加拿大 | 107 |
产品详细信息
分类
最低订购量
无
EAN条码
0662980232590
重量 / Kilogram
0.881
Product Group - BDI
G00100
类别 - BDI
Unclassified
名称
Disc
关键字串
Flap
制造商货号
4-1/2GR80 ENDURO-FLEX DISC
制造商内部编号
15-R 458
重量/磅
1.94
产品明细
Flap Disc
产品规格
Flap Disc; ENDURO-FLEX; 4-1/2" Diameter; 7/8" Arbor; 80 Grit; 13300 RPM; Longest Life And Highest Overall Material Removal; 10 Per Package
详细描述
Flap Disc; Flap Disc; ENDURO-FLEX; 4-1/2" Diameter; 7/8" Arbor; 80 Grit; 13300 RPM; Longest Life And Highest Overall Material Removal; 10 Per Package; For Stainless Steel, Steel