WALTER SURFACE TECH
WALTER SURFACE TECH
15R508
WALTER SURFACE TECH WALTER SURFACE TECH
Description
15R508 BLENDING FLAP DISC ; 5" GR80 ENDUROFLEX 10EA/PAK
Flap Disc; Flap Disc; ENDURO-FLEX; 5" Diameter; 7/8" Arbor; 80 Grit; 12200 RPM; Longest Life And Highest Overall Material Removal; 10 Per Package; For Stainless Steel, Steel
Part #
15R508
BDI #
17791579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Abrasives/15R508/p/17791579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
1.099
EAN
0662980205259
Product Group - BDI
G00100
Category - BDI
Unclassified
Harmonized Tariff Code
6804.22.60.00
Noun
Disc
Keyword String
Flap
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
5" GR80 ENDURO-FLEX DISC
Manufacturer Internal Number
15-R 508
Weight / LBS
2.42
Product Detail
Flap Disc
Product Specification
Flap Disc; ENDURO-FLEX; 5" Diameter; 7/8" Arbor; 80 Grit; 12200 RPM; Longest Life And Highest Overall Material Removal; 10 Per Package
Long Description
Flap Disc; Flap Disc; ENDURO-FLEX; 5" Diameter; 7/8" Arbor; 80 Grit; 12200 RPM; Longest Life And Highest Overall Material Removal; 10 Per Package; For Stainless Steel, Steel