17791739
Abrasives
WALTER SURFACE TECH
WALTER SURFACE TECH
15X460
WALTER SURFACE TECH WALTER SURFACE TECH
Description
15X460 SANDING DISC ; 4-1/2 GR100 COOLCUT XX
Sanding Disc; Sanding Disc; COOLCUT XX; 4-1/2" Diameter; 7/8"Arbor; 100 Grit; Longest Lasting, Most Aggressive; 25 Per Pack; For Alloys, Aluminum, Carbon Steel, Stainless Steel
Part #
15X460
BDI #
17791739
Details
4.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/15X460/p/17791739
Your Price
$ 4.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0.431
EAN
0662980381786
Product Group - BDI
G00100
Category - BDI
Unclassified
Harmonized Tariff Code
6804.22.60.00
Noun
Disc
Keyword String
Sanding
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
4-1/2" GR100 COOLCUT XX DISC
Manufacturer Internal Number
15-X 460
Weight / LBS
0.95
Product Detail
Sanding Disc
Product Specification
Sanding Disc; COOLCUT XX; 4-1/2" Diameter; 7/8"Arbor; 100 Grit; Longest Lasting, Most Aggressive; 25 Per Pack
Long Description
Sanding Disc; Sanding Disc; COOLCUT XX; 4-1/2" Diameter; 7/8"Arbor; 100 Grit; Longest Lasting, Most Aggressive; 25 Per Pack; For Alloys, Aluminum, Carbon Steel, Stainless Steel

