Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

500 https://www.bdiexpress.com/medias/INDXXXXXXXXX-110-500-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTN8aW1hZ2UvanBlZ3xhR1EwTDJnMU5DOHhNRFExTURVNE1ETXdOems1T0M5SlRrUllXRmhZV0ZoWVdGaGZNVEV3WHpVd01GOHpNREI0TXpBd0xtcHdad3wzMzRkMjNlMGFiM2FjNzdkM2ViMjQwYjJjY2IxYWMxNjZlZWM4NDkwNjViY2U4ZGRhYzhkYjU1NDBhY2FhOTUz
125001 Abrasives 

BALDOR-RELIANCE BALDOR-RELIANCE

500

Description

500 GRINDER

Bench Grinder; 60Hz Nominal Frequency; Single Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 115V Nominal Voltage; 6" Nominal Wheel Diameter

Part #

500

BDI #
125001

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
27112704
Weight / Kilogram
49.433
EAN
0781568127339
Product Group - BDI
G00160
Noun
Grinder
Keyword String
Bench
Manufacturer URL
Weight / LBS
109
Product Detail
Bench Grinder
Product Specification
60Hz Nominal Frequency; Single Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 115V Nominal Voltage; 6" Nominal Wheel Diameter
Long Description
Bench Grinder; 60Hz Nominal Frequency; Single Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 115V Nominal Voltage; 6" Nominal Wheel Diameter