

NORTON
NORTON
66252841997
NORTON NORTON
描述
NORTON 66252841997
Resin Bonded Abrasive; Aluminum Oxide Abrasive Material; Norton Gemini RightCut Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Fiberglass Body Material; Resin Bond; Gray Color; 4-1/2" Nominal Dimeter; 36 Grit; Center Mount Mounting; 25/Pack Quantity; 13580RPM Maximum Speed; Small Diameter Cut-Off Wheel Style; 0.045" Nominal Thickness; Type 1/41 Tool Shape; Type 1 Type; For Metal and Steel Applicable Material; For Cutting Application; For Used With Right Angle Grinder; Norton
制造商部件号
66252841997
BDI部件号
19417116
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/66252841997/p/19417116
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Resin Bonded
产品明细
Resin Bonded Abrasive
产品规格
Aluminum Oxide Abrasive Material; Norton Gemini RightCut Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Fiberglass Body Material; Resin Bond; Gray Color; 4-1/2" Nominal Dimeter; 36 Grit; Center Mount Mounting; 25/Pack Quantity; 13580RPM Maximum Speed; Small Diameter Cut-Off Wheel Style; 0.045" Nominal Thickness; Type 1/41 Tool Shape; Type 1 Type
详细描述
Resin Bonded Abrasive; Aluminum Oxide Abrasive Material; Norton Gemini RightCut Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Fiberglass Body Material; Resin Bond; Gray Color; 4-1/2" Nominal Dimeter; 36 Grit; Center Mount Mounting; 25/Pack Quantity; 13580RPM Maximum Speed; Small Diameter Cut-Off Wheel Style; 0.045" Nominal Thickness; Type 1/41 Tool Shape; Type 1 Type; For Metal and Steel Applicable Material; For Cutting Application; For Used With Right Angle Grinder; Norton