Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

66623357291 https://www.bdiexpress.com/medias/INDNRTABRDSC-18116626-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0M3xpbWFnZS9qcGVnfGFEaGtMMmhrWXk4eE1EYzJOamd3T1RFd05EUXhOQzlKVGtST1VsUkJRbEpFVTBOZk1UZ3hNVFkyTWpaZk16QXdlRE13TUM1cWNHY3w2NjZhY2U1YThlZjE0YWU1ODM3NDg5NGQzMDllYTI5MjA0NDgwYzZlODBmNmRjNzQ5MmMzODA0ZDAyNDJmZmI1
18116626 Abrasives 

NORTON NORTON

66623357291

Description

66623357291 ; RFD 5 X 7/8 36ZRF

Non Woven Disc Abrasive; Ceramic Aluminum Oxide Abrasive Material; Zirconia Alumina Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Blue Color; 5.9" Nominal Depth; 5" Nominal Diameter; 60 Grit; 5.7", 0.128" Nominal Height; 21/2" Nominal Length; 25/Pack Quantity; Extra Coarse Roughness Grade; Disc Style; 5.8" Nominal Width

Part #

66623357291

BDI #
18116626

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Non Woven Disc
Manufacturer URL
Weight / LBS
1.55
Product Detail
Non Woven Disc Abrasive
Product Specification
Ceramic Aluminum Oxide Abrasive Material; Zirconia Alumina Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Blue Color; 5.9" Nominal Depth; 5" Nominal Diameter; 60 Grit; 5.7", 0.128" Nominal Height; 21/2" Nominal Length; 25/Pack Quantity; Extra Coarse Roughness Grade; Disc Style; 5.8" Nominal Width
Long Description
Non Woven Disc Abrasive; Ceramic Aluminum Oxide Abrasive Material; Zirconia Alumina Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Blue Color; 5.9" Nominal Depth; 5" Nominal Diameter; 60 Grit; 5.7", 0.128" Nominal Height; 21/2" Nominal Length; 25/Pack Quantity; Extra Coarse Roughness Grade; Disc Style; 5.8" Nominal Width