

3M
3M
7100091815
3M 3M
描述
3M 7100091815
Abrasive Belts; Cloth; 2" Width X 132" Length; 240 Grit; Aluminum Oxide; XF Weight Backing; Maroon Color; L-flex, Single-flex; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron
制造商部件号
7100091815
BDI部件号
24320711
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/7100091815/p/24320711
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 40 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.01
Product Group - BDI
G00100
名称
Belt
关键字串
Abrasive
产品明细
Abrasive Belt
产品规格
Abrasive Belts; Cloth; 2" Width X 132" Length; 240 Grit; Aluminum Oxide; XF Weight Backing; Maroon Color; L-flex, Single-flex; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron
详细描述
Abrasive Belts; Cloth; 2" Width X 132" Length; 240 Grit; Aluminum Oxide; XF Weight Backing; Maroon Color; L-flex, Single-flex; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron