对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

7100200910 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24320705-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODN8aW1hZ2UvanBlZ3xhR1kwTDJnd1pTODVPRFl4TVRVNU16ZzNNVFkyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORE15TURjd05WOHpNREI0TXpBd0xtcHdad3xlZDNkNTE2ODZkZTllNjk0NjVlYzc2YTExNzRlZTMxNGI3MDMxMjg5OGZlYjM3YjhiZjA1ZDdlYmQ1ZDFiODBk
24320709 研磨剂 

3M 3M

7100200910

描述

3M 7100200910

Abrasive Belts; Cubitron ll Cloth; 2" Width X 132" Length; 120 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron

制造商部件号

7100200910

BDI部件号
24320709

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
3M
制造商名称
3M
最低订购量
EAN条码
0638060690178
重量 / Kilogram
0.01
Product Group - BDI
G00100
名称
Belt
关键字串
Abrasive
产品明细
Abrasive Belt
产品规格
Abrasive Belts; Cubitron ll Cloth; 2" Width X 132" Length; 120 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron
详细描述
Abrasive Belts; Cubitron ll Cloth; 2" Width X 132" Length; 120 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron