

20089387
Abrasives
3M
3M
AB02432
3M 3M
Description
AB02432 UTILITY CLOTH
Coated Sheet Abrasive; Emery Abrasive Material; Cloth Body Material; 50/Package Quantity; Medium Roughness Grade; For Metalworking and Woodworking Application; 3M Abrasive
Part #
AB02432
BDI #
20089387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Abrasives/AB02432/p/20089387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0.005
EAN
0051144024322
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Sheet
Manufacturer URL
https://www.3m.com
Weight / LBS
0.75
Product Detail
Coated Sheet Abrasive
Product Specification
Emery Abrasive Material; Cloth Body Material; 50/Package Quantity; Medium Roughness Grade
Long Description
Coated Sheet Abrasive; Emery Abrasive Material; Cloth Body Material; 50/Package Quantity; Medium Roughness Grade; For Metalworking and Woodworking Application; 3M Abrasive