25127522
Abrasives
BDI APPROVED BELTS
BDI APPROVED BELTS
JIS 62450MET
BDI APPROVED BELTS BDI APPROVED BELTS
Description
JIS 62450MET A/O BELT ; 6X24 50 GRIT MET
Abrasive Belt; 6" Width; 24" Length; 50 Grit; Aluminum Oxide Material
Part #
JIS 62450MET
BDI #
25127522
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Abrasives/JIS-62450MET/p/25127522
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191507
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
6805.30.10.00
Noun
Belt
Keyword String
Abrasive
Product Detail
Abrasive Belt
Product Specification
6" Width; 24" Length; 50 Grit; Aluminum Oxide Material
Long Description
Abrasive Belt; 6" Width; 24" Length; 50 Grit; Aluminum Oxide Material
