Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg JIS 62480MET
25127516 Abrasives 

BDI APPROVED BELTS BDI APPROVED BELTS

JIS 62480MET

Description

JIS 62480MET A/0 BELT ; 6X24 80GRIT MET

Abrasive Belt; 6" Width; 24" Length; 80 Grit; Aluminum Oxide Material

Part #

JIS 62480MET

BDI #
25127516

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BELTS
Minimum Buy Quantity
N/A
UNSPSC
31191507
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
6805.30.10.00
Noun
Belt
Keyword String
Abrasive
Product Detail
Abrasive Belt
Product Specification
6" Width; 24" Length; 80 Grit; Aluminum Oxide Material
Long Description
Abrasive Belt; 6" Width; 24" Length; 80 Grit; Aluminum Oxide Material