Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB05530 https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-048011-05523-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNzl8aW1hZ2UvanBlZ3xhR1EwTDJobE1pOHhNRFExTURjMU9EVTJOVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBME9EQXhNVjh3TlRVeU0xOHpNREI0TXpBd0xtcHdad3xlNzM0NmNkMmE4YjRlZTE2ZTgxZmNhZjQyMGIyY2FhN2JkMTc2YjgzNjczNTk2NDIxNzc4YzA1ZjY4OGIyYjM0
1383451 Abrasives 

3M 3M

SB05530

Description

SB05530 SCOTCH-BRITE POLISHING DISC ; ROLOC 3IN FINE

Non Woven Disc Abrasive; Aluminum Oxide Abrasive Material; Blue Color; 3" Nominal Diameter; Roloc TR Mounting; 100/Case Quantity; Very Fine Roughness Grade; 18000 RPM Maximum Speed; For Rust, Grind Mark and Coating Applicable Material; For Removal Application; Scotch-Brite

Part #

7000000754

BDI #
1383451

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0
EAN
0048011055305
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Disc
Weight / LBS
0.21
Product Detail
Non Woven Disc Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Blue Color; 3" Nominal Diameter; Roloc TR Mounting; 100/Case Quantity; Very Fine Roughness Grade; 18000 RPM Maximum Speed
Long Description
Non Woven Disc Abrasive; Aluminum Oxide Abrasive Material; Blue Color; 3" Nominal Diameter; Roloc TR Mounting; 100/Case Quantity; Very Fine Roughness Grade; 18000 RPM Maximum Speed; For Rust, Grind Mark and Coating Applicable Material; For Removal Application; Scotch-Brite