Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB53417 https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-048011-00264-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNzR8aW1hZ2UvanBlZ3xhRFpoTDJnd05pOHhNRFF5TURBeU1UWTVNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBME9EQXhNVjh3TURJMk5GOHpNREI0TXpBd0xtcHdad3w3OWIzMWMwODE0OTk3NWExYmI1YTUwYTlmYTlmYzc0YmRhM2QzYWVlMGQwZWNlYzM4Zjk1ZmNlOWJiY2YxZmE3
1383682 Abrasives 

3M 3M

SB53417

Description

SB53417 SCOTCH-BRITE CLEAN/FNSH ROLL ; A VFN 4" X 30'

Non Woven Roll Abrasive; Aluminum Oxide Abrasive Material; Maroon Color Code; 3/Case Quantity; Very Fine Roughness Grade; For Blending, Finishing and Polishing Application; 3M Abrasive

Part #

7000046195

BDI #
1383682

Details

157.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 157.29 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
EAN
0048011002668
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Roll
Manufacturer URL
https://www.3m.com
Weight / LBS
1.52
Product Detail
Non Woven Roll Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Maroon Color Code; 3/Case Quantity; Very Fine Roughness Grade
Long Description
Non Woven Roll Abrasive; Aluminum Oxide Abrasive Material; Maroon Color Code; 3/Case Quantity; Very Fine Roughness Grade; For Blending, Finishing and Polishing Application; 3M Abrasive