![SB6448](/medias/INDXXXXXXXXX-405-048011-16555-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODZ8aW1hZ2UvanBlZ3xhR1ppTDJnM1ppOHhNRFExTURjMU56YzNPVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBME9EQXhNVjh4TmpVMU5WOHpNREI0TXpBd0xtcHdad3wyOWMwNjcyNjg2ZDFiNWEyZWM0MzY1MTdiYWNkZmVlZTczZGI3NzU1OTIyODM2ZTFmYjg0ZTJkNjBlNTI3YTJm)
![SB6448](/medias/INDXXXXXXXXX-405-048011-16555-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODZ8aW1hZ2UvanBlZ3xhR1ppTDJnM1ppOHhNRFExTURjMU56YzNPVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBME9EQXhNVjh4TmpVMU5WOHpNREI0TXpBd0xtcHdad3wyOWMwNjcyNjg2ZDFiNWEyZWM0MzY1MTdiYWNkZmVlZTczZGI3NzU1OTIyODM2ZTFmYjg0ZTJkNjBlNTI3YTJm)
3M
3M
SB6448
3M 3M
Description
SB6448 SCOTCH-BRITE HAND PAD ; LIGHT DUTY 6448 6" X 9"
Non Woven Pad Abrasive; Silicon Carbide Abrasive Material; Scotch-Brite Abrasive Trade Name; Dark Gray Color; 9" Nominal Length; 20/Pack, 4 Layers per Pallet Quantity; Light-Duty Roughness Grade; H and Pad Type; 6" Nominal Width; For Carbon Steel, Paint and Plastic Applicable Material; For Blending, Buffing, Cleaning, Finishing and Surface Preparation Application; 3M Abrasive
Part #
SB6448
BDI #
1383769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Abrasives/SB6448/p/1383769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191505
Weight / Kilogram
0
EAN
50048011165559
Product Group - BDI
G00210
Noun
Abrasive
Keyword String
Pad
Manufacturer URL
https://www.3m.com
Weight / LBS
0.01
Product Detail
Non Woven Pad Abrasive
Product Specification
Silicon Carbide Abrasive Material; Scotch-Brite Abrasive Trade Name; Dark Gray Color; 9" Nominal Length; 20/Pack, 4 Layers per Pallet Quantity; Light-Duty Roughness Grade; H and Pad Type; 6" Nominal Width
Long Description
Non Woven Pad Abrasive; Silicon Carbide Abrasive Material; Scotch-Brite Abrasive Trade Name; Dark Gray Color; 9" Nominal Length; 20/Pack, 4 Layers per Pallet Quantity; Light-Duty Roughness Grade; H and Pad Type; 6" Nominal Width; For Carbon Steel, Paint and Plastic Applicable Material; For Blending, Buffing, Cleaning, Finishing and Surface Preparation Application; 3M Abrasive