

NORTON
NORTON
08834181207
NORTON NORTON
描述
NORTON 08834181207
Coated Disc Abrasive Part; 0.071" Nominal Height; 2-1/4" Nominal Length; 1 Each Quantity; 1/4" Nominal Shank Diameter; 6.6" Nominal Width
制造商部件号
08834181207
BDI部件号
18112972
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/08834181207/p/18112972
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Part
关键字串
Coated Disc Abrasive
重量/磅
0.03
产品明细
Coated Disc Abrasive Part
产品规格
0.071" Nominal Height; 2-1/4" Nominal Length; 1 Each Quantity; 1/4" Nominal Shank Diameter; 6.6" Nominal Width
详细描述
Coated Disc Abrasive Part; 0.071" Nominal Height; 2-1/4" Nominal Length; 1 Each Quantity; 1/4" Nominal Shank Diameter; 6.6" Nominal Width