https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139141-300X300.jpg?context=bWFzdGVyfHJvb3R8NzA2M3xpbWFnZS9qcGVnfGFEWTRMMmd3T1M4eE1ERTBNakF5TmpNMk56QXdOaTlKVGtSUVZURllXRmhZV0ZoZk1qVXhNemt4TkRGZk16QXdXRE13TUM1cWNHY3wzNDVkZWY0YjM3ODc4OTg5MjYyZmY4ZjY5OGYwODUzNDdiNWRjOGFhMDBlNWE2OTYxZTdiNjhjZTFlYmE4ZDQ3
25139141
General Industrial Products
PURDY
PURDY
144608183
PURDY PURDY
Description
144608183 PAINT ROLLER COVER ; 1/2" NAP SIZE 18"
Paint Roller Cover; 18" Size; 1/2" Thickness; 1-1/2"Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 6
Part #
144608183
BDI #
25139141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/144608183/p/25139141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211917
Weight / Kilogram
0
EAN
0716341066406
Product Group - BDI
G00268
Harmonized Tariff Code
9603.40.40.60
Noun
Cover
Keyword String
Paint Roller
Manufacturer URL
https://www.purdy.com
Product Detail
Paint Roller Cover
Product Specification
18" Size; 1/2" Thickness; 1-1/2"Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 6
Long Description
Paint Roller Cover; 18" Size; 1/2" Thickness; 1-1/2"Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 6