Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49-25-2025 https://www.bdiexpress.com/medias/INDM-TXXXXXX-49-25-2180-FRONT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyOXxpbWFnZS9qcGVnfGFHRTBMMmhpWmk4eE1UQTNNVE14T1RNM05Ua3dNaTlKVGtSTkxWUllXRmhZV0ZoZk5EbGZNalZmTWpFNE1GOUdVazlPVkY4ek1EQjRNekF3TG1wd1p3fDM2MzZlZWYzYTNmN2YxNjE4NzQyMzU3MGM2NmVhMjA1ZDAxMjk3YTBhNTVhZTcxODYzYzQwNGQ2NTE0ZTdiNDE
25173501 General Industrial Products 

MILWAUKEE TOOLS MILWAUKEE TOOLS

49-25-2025

Description

49-25-2025 OPEN-LOK TRIANGLE SANDPAPER ; 3-1/2" VARIETY 25/PC

Triangle Sandpaper Set; 3.12" Length; 3.35" Width; Hook and loop Attachment Method; Silicon Carbide Mineral; Multi-Grade Pack CAMI Grit Size; Multi-Grade Sanding Grade; White Color; Commercial Durability; 25 Package Quantity; Includes 25 Pack Triangle Sand Paper Variety Pack | (5) 60 Grit | (5) 80 Grit | (5) 120 Grit | (5) 180 Grit | (5) 240 Grit

Part #

49-25-2025

BDI #
25173501

Details

34.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
31191501
Weight / Kilogram
0.136
EAN
0045242575152
Product Group - BDI
G00100
Harmonized Tariff Code
6805.30.10.00
Noun
Set
Keyword String
Sandpaper
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.22
Product Detail
Triangle Sandpaper Set
Product Specification
3.12" Length; 3.35" Width; Hook and loop Attachment Method; Silicon Carbide Mineral; Multi-Grade Pack CAMI Grit Size; Multi-Grade Sanding Grade; White Color; Commercial Durability; 25 Package Quantity
Long Description
Triangle Sandpaper Set; 3.12" Length; 3.35" Width; Hook and loop Attachment Method; Silicon Carbide Mineral; Multi-Grade Pack CAMI Grit Size; Multi-Grade Sanding Grade; White Color; Commercial Durability; 25 Package Quantity; Includes 25 Pack Triangle Sand Paper Variety Pack | (5) 60 Grit | (5) 80 Grit | (5) 120 Grit | (5) 180 Grit | (5) 240 Grit