https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-81222-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwNnxpbWFnZS9qcGVnfGFETmlMMmhrTkM4eE1EUTFNRGd5TWpnNE9UVXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd4TWpJeVh6TXdNSGd6TURBdWFuQm58ZTljODcxYTRjOGNmYmJjMmE4OTJmNjkxNjVlZDFjZmU0NTk1NTM3ZGQ1ZTI1YzJmMTlmYWZhMDA1NzgzOTY3Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-81222-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwNnxpbWFnZS9qcGVnfGFETmlMMmhrTkM4eE1EUTFNRGd5TWpnNE9UVXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd4TWpJeVh6TXdNSGd6TURBdWFuQm58ZTljODcxYTRjOGNmYmJjMmE4OTJmNjkxNjVlZDFjZmU0NTk1NTM3ZGQ1ZTI1YzJmMTlmYWZhMDA1NzgzOTY3Nw
18507209
General Industrial Products
MARKAL
MARKAL
81222
MARKAL MARKAL
Description
081222 HT RED PAINTSTIK MARKER ; 12/BOX 144/CS
Crayon; Red Color; 3/8" Nominal Diameter; 151 Deg C Nominal Flash Point; 4-1/2" Nominal Length; 144 EA/CS Quantity; Weather/Fade Resistance; 1600 Deg F Maximim Temperature Range; 400 Deg F Minimum Temperature Range; For Billet, Bars, Coil, Forging, Casting, Pigs, Glass, Ingots, Plate, Other Hot Metal Surface, Rails, Beam Applicable Material
Part #
81222
BDI #
18507209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/81222/p/18507209
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
44121709
Weight / Kilogram
0.026
EAN
0048615812229
Product Group - BDI
C00104
Noun
Crayon
Product Specification
Red Color; 3/8" Nominal Diameter; 151 Deg C Nominal Flash Point; 4-1/2" Nominal Length; 144 EA/CS Quantity; Weather/Fade Resistance; 1600 Deg F Maximim Temperature Range; 400 Deg F Minimum Temperature Range
Long Description
Crayon; Red Color; 3/8" Nominal Diameter; 151 Deg C Nominal Flash Point; 4-1/2" Nominal Length; 144 EA/CS Quantity; Weather/Fade Resistance; 1600 Deg F Maximim Temperature Range; 400 Deg F Minimum Temperature Range; For Billet, Bars, Coil, Forging, Casting, Pigs, Glass, Ingots, Plate, Other Hot Metal Surface, Rails, Beam Applicable Material

