Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

875 https://www.bdiexpress.com/medias/CQ5DAMWEB950950-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxMXxpbWFnZS9qcGVnfGFHTTBMMmhsWkM4NU9Ua3lNamN4Tnprd01URXdMME5STlVSQlRWZEZRamsxTURrMU1GOHpNREI0TXpBd0xtcHdad3w3N2U2NzY5ZmU5YzQzYWZjODFkZDZjNWIwYjJhMjAyZWZmZGEyN2MwZWY0OWQ0N2I5NGRmYTQwZDgyZmY4NzBk
21437329 General Industrial Products 

CHICAGO PNEUMATICS CHICAGO PNEUMATICS

875

Description

875 ANGLE DIE GRINDER

Pneumatic Die Grinder; 22CFM Maximum Air Consumption; 11CFM Minimum Air Consumption; 1/4" NPTF Collet Size; 22500RPM Maximum Free Speed; 2" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; 8" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; 3.0M/S2 Maximum Vibration; 4" Nominal Width

Part #

875

BDI #
21437329

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHICAGO PNEUMATICS
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
0.86
EAN
0013297013370
Product Group - BDI
G00160
Noun
Grinder
Keyword String
Pneumatic Die
Manufacturer Item Number
147-875
Product Detail
Pneumatic Die Grinder
Product Specification
22CFM Maximum Air Consumption; 11CFM Minimum Air Consumption; 1/4" NPTF Collet Size; 22500RPM Maximum Free Speed; 2" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; 8" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; 3.0M/S2 Maximum Vibration; 4" Nominal Width
Long Description
Pneumatic Die Grinder; 22CFM Maximum Air Consumption; 11CFM Minimum Air Consumption; 1/4" NPTF Collet Size; 22500RPM Maximum Free Speed; 2" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; 8" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; 3.0M/S2 Maximum Vibration; 4" Nominal Width