https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-89400-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5N3xpbWFnZS9qcGVnfGFEWmlMMmd6Wmk4eE1EUTJNVGN3TkRVNE5USTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemc1TkRBd1gwUXlNbDh6TURCNE16QXdMbXB3Wnd8ZWEzNDA0NjQ4ZTk2ZDBkNjg3ZGYyNTVmNmM4NjI0YmNjZmEzODQ5NmI5NzU4NDIyZjM0ODUxNWFjZmU0Y2JlNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-89400-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5N3xpbWFnZS9qcGVnfGFEWmlMMmd6Wmk4eE1EUTJNVGN3TkRVNE5USTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemc1TkRBd1gwUXlNbDh6TURCNE16QXdMbXB3Wnd8ZWEzNDA0NjQ4ZTk2ZDBkNjg3ZGYyNTVmNmM4NjI0YmNjZmEzODQ5NmI5NzU4NDIyZjM0ODUxNWFjZmU0Y2JlNA
18507491
General Industrial Products
MARKAL
MARKAL
89425
MARKAL MARKAL
Description
089425 THERMOMELT TEMP INDICATING STICK ; 425DEG F/218DEG C CERTIFIED 12/CS
Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 425 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; For Stainless Steel, Other Super Alloys Applicable Material, For Measure metal surface Temperature and equipment Application
Part #
089425
BDI #
18507491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/General-Industrial-Products/89425/p/18507491
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.024
EAN
0048615894256
Product Group - BDI
C00104
Noun
Indicator
Keyword String
Temperature
Manufacturer URL
https://www.markal.com
Product Detail
Temperature Indicator
Product Specification
Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 425 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
Long Description
Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 425 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; For Stainless Steel, Other Super Alloys Applicable Material, For Measure metal surface Temperature and equipment Application
