https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162533-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MjF8aW1hZ2UvanBlZ3xhR1ZpTDJoaU15OHhNREk1TlRBd016TTRNVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJMU16TmZNekF3ZURNd01DNXFjR2N8NzY4NDkxYmJjNzJmZjIxYzA5NTRlNThmZWZjNTgzNzVjM2E5NDRiYmQ2YTg0MWVlODZmOWNlNzBiYWE0MGJmYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162533-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MjF8aW1hZ2UvanBlZ3xhR1ZpTDJoaU15OHhNREk1TlRBd016TTRNVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJMU16TmZNekF3ZURNd01DNXFjR2N8NzY4NDkxYmJjNzJmZjIxYzA5NTRlNThmZWZjNTgzNzVjM2E5NDRiYmQ2YTg0MWVlODZmOWNlNzBiYWE0MGJmYg
25162533
General Industrial Products
STANLEY
STANLEY
9128523
STANLEY STANLEY
Description
9128523 HYD DOOR CLOSER
Door Closer; 3-1/2" Housing Height; 12-3/16" Housing Length; 2-1/4" Housing Width; Extra Heavy Duty; Interior and Exterior; Silver Color; Manual Type
Part #
9128523
BDI #
25162533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/9128523/p/25162533
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30171514
Weight / Kilogram
0
Product Group - BDI
G00268
Harmonized Tariff Code
8302.49.40.00
Noun
Closer
Keyword String
Door
Manufacturer URL
https://www.stanleytools.com
Product Detail
Door Closer
Product Specification
3-1/2" Housing Height; 12-3/16" Housing Length; 2-1/4" Housing Width; Extra Heavy Duty; Interior and Exterior; Silver Color; Manual Type
Long Description
Door Closer; 3-1/2" Housing Height; 12-3/16" Housing Length; 2-1/4" Housing Width; Extra Heavy Duty; Interior and Exterior; Silver Color; Manual Type

