https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-RG300.43-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNzF8aW1hZ2UvanBlZ3xhRFk1TDJnMlpTOHhNRFExTURreU5UZzNPVE15Tmk5SlRrUllXRmhZV0ZoWVdGaGZOell4WDFKSE16QXdMalF6WHpNd01IZ3pNREF1YW5Cbnw5NWIwMmEzNDI5ODAyNTBkNGNiZjc1MzU0ZmU0Y2QyMjk5MWQ1MjcyMzJjMTkwMmRjOGY2OWYwNGJkMGFmY2Jm
23043412
General Industrial Products
INTERTAPE POLYMER
INTERTAPE POLYMER
RG300.43
INTERTAPE POLYMER INTERTAPE POLYMER
Description
RG300.43 FILAMENT TAPE ; RG300 NAT 48MMX54.8M IP-IP 24 UTILITY
Strapping Tape; 48Oz/in Adhesion; 63Oz/in Adhesion To Steel; Clear Color; 3 Percentage Nominal Elongation; 13/16" Nominal Height; 60 Yd Nominal Length; 100LB/In Nominal Tensile Strength 2; 4 Mil Nominal Thickness; 2" Nominal Width
Part #
RG300.43
BDI #
23043412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/RG300-43/p/23043412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201517
Weight / Kilogram
0.297
EAN
0077922911783
Product Group - BDI
G00268
Noun
Tape
Product Detail
Strapping Tape
Product Specification
48Oz/in Adhesion; 63Oz/in Adhesion To Steel; Clear Color; 3 Percentage Nominal Elongation; 13/16" Nominal Height; 60 Yd Nominal Length; 100LB/In Nominal Tensile Strength 2; 4 Mil Nominal Thickness; 2" Nominal Width
Long Description
Strapping Tape; 48Oz/in Adhesion; 63Oz/in Adhesion To Steel; Clear Color; 3 Percentage Nominal Elongation; 13/16" Nominal Height; 60 Yd Nominal Length; 100LB/In Nominal Tensile Strength 2; 4 Mil Nominal Thickness; 2" Nominal Width