Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC-SD2 https://www.bdiexpress.com/medias/INDBDYXXXXXX-1002258-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzN8aW1hZ2UvanBlZ3xhRFE1TDJobVlpOHhNRFk1TmpJM09EZzJOems1T0M5SlRrUkNSRmxZV0ZoWVdGaGZNVEF3TWpJMU9GOHpNREI0TXpBd0xtcHdad3wwOGVhYWFhMDdmZDljMjFjNTQ5N2JjNmJhYmYxNzE2ZmYzYjY2MjVmODZjOGRiOGQyMjUzZWU5YjRlYjQ1Nzdh
1002258 General Industrial Products 

BRADY BRADY

SC-SD2

Description

SC-SD2 SPILL DECKS/PALLETS

Pallet; 2 Drum Spill; 6" Height X 26" Width X 52" Length; 21.2 Gal Sump Capacity; Blue/Yellow; Polyethylene

Part #

107783

BDI #
1002258

Details

579.51 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 579.51 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
UNSPSC
24112700
Weight / Kilogram
0
EAN
0662706832615
Product Group - BDI
S00266
Harmonized Tariff Code
4415.20.80.00
Noun
Pallet
Manufacturer URL
https://www.bradyid.com
Product Detail
Pallet
Product Specification
Pallet; 2 Drum Spill; 6" Height X 26" Width X 52" Length; 21.2 Gal Sump Capacity; Blue/Yellow; Polyethylene
Long Description
Pallet; 2 Drum Spill; 6" Height X 26" Width X 52" Length; 21.2 Gal Sump Capacity; Blue/Yellow; Polyethylene