Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T436.1XRL-1 https://www.bdiexpress.com/medias/INDSTTXXXXXX-T436-1XRL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTJ8aW1hZ2UvanBlZ3xhRGsxTDJoaVppOHhNRFUzTlRReE1Ua3dORFUwTWk5SlRrUlRWRlJZV0ZoWVdGaGZWRFF6Tmw4eFdGSk1YekZmTXpBd2VETXdNQzVxY0djfDBlMGVlZGJkOGFhMmYxOThmZTdhNjg1NDAzMDg4YjFkMWI5YjRkY2Q4YWYxZGIxMjgxOTAwNTJjNWFjMmUzZDQ
18373920 General Industrial Products 

STARRETT STARRETT

T436.1XRL-1

Description

T436.1XRL-1 OUTSIDE MICROMETER ; 0-1" 0.0001" GRADUATION

Micrometer; Outside Micrometer Type; Ratchet Thimble Type; Carbide Anvil Spindle Material; 0 To 1" Range; 0.001" Resolution

Part #

T436.1XRL-1

BDI #
18373920

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
EAN
0049659679977
Product Group - BDI
E02230
Noun
Micrometer
Manufacturer URL
https://www.starrett.com
Product Detail
Micrometer
Product Specification
Outside Micrometer Type; Ratchet Thimble Type; Carbide Anvil Spindle Material; 0 To 1" Range; 0.001" Resolution
Long Description
Micrometer; Outside Micrometer Type; Ratchet Thimble Type; Carbide Anvil Spindle Material; 0 To 1" Range; 0.001" Resolution