1007563
Office Supplies
BRADY
BRADY
M7C-500-423
BRADY BRADY
Description
M71C-500-423 ; M71C-500-423
Printer Label; Polyester Material; White Color; 0.5" Width; 50FT Height
Part #
115136
BDI #
1007563
Details
131.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/M7C-500-423/p/1007563
Your Price
$ 131.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
EAN
0662820801085
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Polyester Material; White Color; 0.5" Width; 50FT Height
Long Description
Printer Label; Polyester Material; White Color; 0.5" Width; 50FT Height