https://www.bdiexpress.com/medias/INDPTXSLNTXX-GKT-RIGHT-STUF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDV8aW1hZ2UvanBlZ3xhRE5tTDJnNE5DODVPRE0wTlRFME1qVXhPREEyTDBsT1JGQlVXRk5NVGxSWVdGOUhTMVJmVWtsSFNGUmZVMVJWUmw4ek1EQjRNekF3TG1wd1p3fDcwNjJiODZjNjM4ZDkxNzg1NWIwYmQ0OGIzMTMzODU0Y2RhODI2NTEwYzdiZGY0ZjllMjJmMjczMDdlNWRlMTk
https://www.bdiexpress.com/medias/INDPTXSLNTXX-GKT-RIGHT-STUF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDV8aW1hZ2UvanBlZ3xhRE5tTDJnNE5DODVPRE0wTlRFME1qVXhPREEyTDBsT1JGQlVXRk5NVGxSWVdGOUhTMVJmVWtsSFNGUmZVMVJWUmw4ek1EQjRNekF3TG1wd1p3fDcwNjJiODZjNjM4ZDkxNzg1NWIwYmQ0OGIzMTMzODU0Y2RhODI2NTEwYzdiZGY0ZjllMjJmMjczMDdlNWRlMTk
20079173
Gasketing
FASTENAL
FASTENAL
0610138
FASTENAL FASTENAL
Description
0610138 RUBBER GASKET MAKER ; 10 OZ CARTRIDGE BLK
Gasketing; Sealant; Elastomeric Bond and Instant Seal; Cartridge; Paste; Automotive | Heavy Duty | Marine Gasket | Valve Cover | Gearbox Cover | Pump | Oil Pan | Thermostat Housing | Water Pump | Transmission Housing Cover | Clutch Release Cover | Pto Covers To Housing | Cover Housing Gasket | Flange; Black; 10 Oz
Part #
0610138
BDI #
20079173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/0610138/p/20079173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Sealant
Typical Use
Elastomeric Bond and Instant Seal
Container Type
Cartridge
Texture
Paste
Application
Automotive | Heavy Duty | Marine Gasket | Valve Cover | Gearbox Cover | Pump | Oil Pan | Thermostat Housing | Water Pump | Transmission Housing Cover | Clutch Release Cover | Pto Covers To Housing | Cover Housing Gasket | Flange
Tradename
THE RIGHT STUFF
Manufacturer's Description
Permatex The Right Stuff Gasket Maker
Color
Black
Container Size value And um
10 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 95 Deg C
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF
Other Features
Room Temperature Curing
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Sealant
Long Description
Gasketing; Sealant; Elastomeric Bond and Instant Seal; Cartridge; Paste; Automotive | Heavy Duty | Marine Gasket | Valve Cover | Gearbox Cover | Pump | Oil Pan | Thermostat Housing | Water Pump | Transmission Housing Cover | Clutch Release Cover | Pto Covers To Housing | Cover Housing Gasket | Flange; Black; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


