Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3145 RTV GRAY 3OZ TUBE https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-3145-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTB8aW1hZ2UvanBlZ3xhRFZqTDJnNU1TODVNekUxTURNMk1qWTJOVEkyTG1wd1p3fGI3YmRkNzcyZGQzNDgyZTAzODgxOWI3N2U5ZTczYzFjMzZmZDQ2ODhhZWI4OTI2M2E3MDZkMmJkZTdjN2RmOTM
237644 Gasketing 

DOW CORNING DOW CORNING

3145 RTV GRAY 3OZ TUBE

Description

3145 RTV SEALANT GRAY 3OZ TUBE ; 12/CASE

Gasketing; RTV Silicone; Electronic Component; 3 Oz; Paste; Sensitive Electronic Component | Sub-Assembly; Gray

Part #

3145 RTV GRAY 3OZ TUBE

BDI #
237644

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.15
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Electronic Component
Container Type
Tube
Texture
Paste
Application
Sensitive Electronic Component | Sub-Assembly
Manufacturer's Description
Dow Corning 3145 RTV MIL-A-46146 Adhesive/Sealant - Gray
Color
Gray
Container Size value And um
3 Oz
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Slight
Conformance to Certificate
MIL-A-46146
Other Features
RTV One Component | Room Temperature Cure | Non Sag | Temperature Range -45 to 200 Deg C
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
3145 RTV ADH/SLNT GRAY,TUBE,90ML-12CTN
Manufacturer Internal Number
3138313
Weight / LBS
0.331
Long Description
Gasketing; RTV Silicone; Electronic Component; 3 Oz; Paste; Sensitive Electronic Component | Sub-Assembly; Gray

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh