Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

736 205L PAIL https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-XXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1M3xpbWFnZS9qcGVnfGFEZG1MMmcxWWk4NU16RTFNRE0yTnpJMU1qYzRMbXB3Wnd8N2MxMmQ1N2U3ZDZjMjlhYzMyM2I2NmRlYjllMzczNTA5ZmM5NjhhN2EwYzM5NTc2YTExMzQ1YjJhNTZlNmUzMw
237809 Gasketing 

DOW CORNING DOW CORNING

736 205L PAIL

Description

736 HEAT RESIST/SEALANT 205L/205KG DRUM ; 4/PAL

Gasketing; RTV Silicone; High Temperature | Red; 52 Gal; Paste; Heating Element in Appliance | Aerospace Gasketing | Oven Belt | Bag Filter on Smoke Stack; Red

Part #

736 205L PAIL

BDI #
237809

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
Weight / Kilogram
204.28
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Drum
Texture
Paste
Application
Heating Element in Appliance | Aerospace Gasketing | Oven Belt | Bag Filter on Smoke Stack
Manufacturer's Description
Dow Corning 736 Heat Resistant/Sealant
Color
Red
Container Size value And um
52 Gal
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA 21 CFR 177.2600 | MIL-A-46106A | NSF 51
Other Features
Non Sag | Non Slump | Food Grade | Temperature Range -65 to 260 Deg C
Net Weight
6656 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
736 HEAT RESIST/SLT,KG,205KG-DR
Manufacturer Internal Number
4023912
Weight / LBS
449.956
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 52 Gal; Paste; Heating Element in Appliance | Aerospace Gasketing | Oven Belt | Bag Filter on Smoke Stack; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh