

LOCTITE
LOCTITE
NS 5109 7OZ
LOCTITE LOCTITE
描述
LOCTITE NS 5109 7OZ
Solvent Based Gasketing; Resin | Isopropanol | Filler | Solvent Based Type; High Temperature | Oil Resistant; Tube; Liquid; Aircraft Heating System | Sealing Gasket | Flange Threaded Connection | Manifold | Pipe Fitting | Steam Line | Gear Box | Cover Plate; Gray; 206 Ml
制造商部件号
NS 5109 7OZ
BDI部件号
24601301
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/NS-5109-7OZ/p/24601301
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
Resin | Isopropanol | Filler | Solvent Based
典型用途
High Temperature | Oil Resistant
容器类型
Tube
形态
Liquid
应用
Aircraft Heating System | Sealing Gasket | Flange Threaded Connection | Manifold | Pipe Fitting | Steam Line | Gear Box | Cover Plate
品名
NS 5109
制造商描述
Loctite High Temperature Gasket Maker
颜色
Gray
容器规格(数值及单位)
206 Ml
基材
Cork | Metal | Plastic | Paper
闪点(数值及单位)
30 Deg C
气味
Ester Like
符合证书
CFIA
其它特点
-45 To 315 Deg C Temperature Range
净重
7 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Solvent Based
重量/磅
1
详细描述
Solvent Based Gasketing; Resin | Isopropanol | Filler | Solvent Based Type; High Temperature | Oil Resistant; Tube; Liquid; Aircraft Heating System | Sealing Gasket | Flange Threaded Connection | Manifold | Pipe Fitting | Steam Line | Gear Box | Cover Plate; Gray; 206 Ml