

LOCTITE
LOCTITE
SI 5913 50LB IDH 1050265
LOCTITE LOCTITE
描述
LOCTITE SI 5913 50LB IDH 1050265
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil Resistant; Pail; Paste; Automative Engine | Stamped Steel Metal Timing Cover | Oil Sump; Gray; 22.6 Kg
制造商部件号
SI 5913 50LB IDH 1050265
BDI部件号
17139213
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/SI-5913-50LB-IDH-1050265/p/17139213
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340423749
重量 / Kilogram
25.4
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
RTV Silicone | Oxime Silicone
典型用途
Oil Resistant
容器类型
Pail
形态
Paste
应用
Automative Engine | Stamped Steel Metal Timing Cover | Oil Sump
品名
SI 5913
制造商描述
SI 5913 Silicone Sealant
颜色
Gray
容器规格(数值及单位)
22.6 Kg
基材
Metal
净重
50 Lb
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
重量/磅
1
详细描述
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil Resistant; Pail; Paste; Automative Engine | Stamped Steel Metal Timing Cover | Oil Sump; Gray; 22.6 Kg