20076085
Sealants
PERMATEX
PERMATEX
77 ULTRA BLUE GASKET MAKER 3.35OZ TUBE
PERMATEX PERMATEX
Description
59603 ULTRA BLUE GASKET MAKER ; 77BR 80ML TUBE
Sealant; Ultra Silicone RTV Gasket Maker; Silicone Base Type; 3.35Oz Nominal Capacity Volume; Oxime Silicone Rubber Chemical Compound; Blue Color; 24 h Full Cure Time at Temperature; 0.25" Nominal Gap Fill30 Shore A Nominal Hardness; Tube Packing Type; Paste Liquid Physical; Form; Cooling and Shop Fluid/Oil/Vibration Resistance; 1.3 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Ultra Blue Multipurpose RTV Silicone Gasket Maker Type; 3 Percentage VOC; Compressor, Differential Cover, Gear Boxes, Machine Tool, Oil Pans, Pump Housings, Timing Gear Cover, Transmission Pans, Valve Cover, Valve and Guides Application
Part #
59603
BDI #
20076085
Details
25.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/77-ULTRA-BLUE-GASKET-MAKER-3-35OZ-TUBE/p/20076085
Your Price
$ 25.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0.132
EAN
0068161596039
Product Group - BDI
S02180
Noun
Sealant
Manufacturer Internal Number
230-81724
Product Detail
Sealant
Product Specification
Ultra Silicone RTV Gasket Maker; Silicone Base Type; 3.35Oz Nominal Capacity Volume; Oxime Silicone Rubber Chemical Compound; Blue Color; 24 h Full Cure Time at Temperature; 0.25" Nominal Gap Fill30 Shore A Nominal Hardness; Tube Packing Type; Paste Liquid Physical; Form; Cooling and Shop Fluid/Oil/Vibration Resistance; 1.3 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Ultra Blue Multipurpose RTV Silicone Gasket Maker Type; 3 Percentage VOC; Compressor, Differential Cover, Gear Boxes, Machine Tool, Oil Pans, Pump Housings, Timing Gear Cover, Transmission Pans, Valve Cover, Valve and Guides Application
Long Description
Sealant; Ultra Silicone RTV Gasket Maker; Silicone Base Type; 3.35Oz Nominal Capacity Volume; Oxime Silicone Rubber Chemical Compound; Blue Color; 24 h Full Cure Time at Temperature; 0.25" Nominal Gap Fill30 Shore A Nominal Hardness; Tube Packing Type; Paste Liquid Physical; Form; Cooling and Shop Fluid/Oil/Vibration Resistance; 1.3 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Ultra Blue Multipurpose RTV Silicone Gasket Maker Type; 3 Percentage VOC; Compressor, Differential Cover, Gear Boxes, Machine Tool, Oil Pans, Pump Housings, Timing Gear Cover, Transmission Pans, Valve Cover, Valve and Guides Application